- Polyurethane Glove Material
- Large Size
description
- The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user.
features
- ANSI/ISEA 105-2016 Cut Level 3
- Better Fit. Better Protection.
- Reinforced Nitrile Coating Between Thumb and Index Finger
- 15 Gauge for Better Dexterity
- Light and Breathable
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High Performance Polyethylene is knit into the gloves for cut protection
| Color | High Visibility Yellow |
| Reinforced Fingertips | Yes |
| No. of Pieces | 12 |
| Water Resistance | No |
| Insulated | No |
| Flame Resistance | No |
| High Visibility | Yes |
| Cuff Style | Knit |
| Anti-Slip Grip | Yes |
| Machine Washable | Yes |
| Glove Material | Polyurethane |
| Cut Level | A3 |
| Glove Size | Large |
| Size | Large |
| Material | Polyurethane |
| Gender | Unisex |
| Weight | 1.54 LB |
| EAN or UPC | 45242553761 |

