The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 4 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis small cut gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.
features
ANSI/ISEA 105-2016 Cut Level 4
Better Fit. Better Protection.
Reinforced Nitrile Coating Between Thumb and Index Finger
Light and Breathable
SMARTSWIPE™ Touchscreen Compatible Fingertips
High Performance Polyethylene is knit into the gloves for cut protection
13 gauge
High Visibility
Yes
Machine Washable
Yes
Cut Level
A4
Insulated
No
Anti-Slip Grip
Yes
Gender
Unisex
Flame Resistance
No
Cuff Style
Knit
Reinforced Fingertips
Yes
Material
Polyurethane
No. of Pieces
1
Glove Material
Polyurethane
Water Resistance
No
Color
High Visibility Yellow
Glove Size
Small
Size
Small
Weight
0.15 LB
EAN or UPC
45242553648
We're here for you
with Service Centers across the country - We have your back