- Polyurethane Glove Material
- Large Size
description
- The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 4 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis large gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.
features
- ANSI/ISEA 105-2016 Cut Level 4
- Better Fit. Better Protection.
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Light and Breathable
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High Performance Polyethylene is knit into the gloves for cut protection
- 13 gauge
| Size | Large |
| Material | Polyurethane |
| Cut Level | A4 |
| Reinforced Fingertips | Yes |
| Machine Washable | Yes |
| Gender | Unisex |
| Glove Material | Polyurethane |
| No. of Pieces | 1 |
| Insulated | No |
| Water Resistance | No |
| Flame Resistance | No |
| Glove Size | Large |
| High Visibility | Yes |
| Color | High Visibility Yellow |
| Cuff Style | Knit |
| Anti-Slip Grip | Yes |
| Weight | 0.17 LB |
| EAN or UPC | 45242553662 |

