- 18 in Length
description
- The MILWAUKEE® 18" ANSI/ISEA 105-2016 Cut Level 3 Protective Sleeves are designed to provide users with a comfortable fit and all day protection. These cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps users to stay cool, and dry fast. The protective arm sleeves are knit with 15 gauge material that is lightweight and breathable.
features
- Moisture Wicking Stay Cool, Dry Fast
- Secure Tapered Fit
- Light & Breathable 15 Gauge Material
- Silicone Printed Bicep Band
- Elastic Thumb Loop
- UPF 50 Rated
- ANSI/ISEA 105-2016 Cut Level 3
- EN 388 - 2342C
- High Performance Polyethylene is knit into the gloves for cut protection
- Sold as a Pair
includes
- (12) Pair 18" Cut Level 3 Protective Sleeves
| Color/Finish | Red |
| Material | Nylon Knit |
| Breathable Construction | Yes |
| Lined | No |
| Application | Industrial Safety |
| Insulated | No |
| Water Resistance | Not Water Resistant |
| Style | Protective Sleeves |
| Disposable or Reusable | Reusable |
| Machine Washable | Yes |
| Apparel Size Designation | L |
| Includes | (12) Pair 18" Cut Level 3 Protective Sleeves |
| Outerwear Venting | No |
| Clothing Category | Adult Unisex |
| Weight | 2.98 LB |
| EAN or UPC | 45242597543 |

