- 16 in Length
description
- The MILWAUKEE® 16" ANSI/ISEA 105-2016 Cut Level 5 Protective Sleeves are designed to provide users with a comfortable fit and all day protection. These cut-resistant sleeves have a secure tapered fit to help reduce material bunching. The moisture-wicking fabric helps users to stay cool, and dry fast. The protective arm sleeves are constructed of a comfortable 4-way stretch material.
features
- Moisture Wicking Stay Cool, Dry Fast
- Secure Tapered Fit
- Comfortable 4-Way Stretch Material
- Silicone Printed Bicep Band
- Elastic Thumb Loop
- UPF 50 Rated
- ANSI/ISEA 105-2016 Cut Level 5
- EN 388 - 3X42E
- High Performance Polyethylene is knit into the gloves for cut protection
- Sold as a Pair
includes
- (1) Pair 16" Cut Level 5 Protective Sleeves
| Includes | (1) Pair 16" Cut Level 5 Protective Sleeves |
| Material | Nylon Knit |
| Color/Finish | Gray |
| Disposable or Reusable | Reusable |
| Insulated | No |
| Style | Protective Sleeves |
| Breathable Construction | Yes |
| Lined | No |
| Clothing Category | Adult Unisex |
| Outerwear Venting | No |
| Water Resistance | Not Water Resistant |
| Machine Washable | Yes |
| Apparel Size Designation | L |
| Application | Industrial Safety |
| Weight | 0.29 LB |
| EAN or UPC | 45242597550 |

