- Resin Fibre Disc
- 4 1/2" diameter
- 7/8" center hole
- 120 grit
- Aluminum Oxide
description
- A versatile, all-purpose disc of exceptional value because of its ability to perform in a wide range of applications.
applications
- Ideal for rust and scale removal
- General purpose
| Dia. | 4.5 in |
| Grit | 120 |
| Adhesive Backing | No |
| Center Hole | 7/8 in |
| Material | Aluminum Oxide |
| Weight | 1.0 LB |
| EAN or UPC | 45242162185 |

