- Resin Fibre Disc
- 9" diameter
- 7/8" center hole
- 80 grit
- Aluminum Oxide
description
- A versatile, all-purpose disc of exceptional value because of its ability to perform in a wide range of applications.
applications
- Ideal for rust and scale removal
- General purpose
| Adhesive Backing | No |
| Material | Aluminum Oxide |
| Grit | 80 |
| Dia. | 9 in |
| Center Hole | 7/8 in |
| Weight | 4.49 LB |
| EAN or UPC | 45242163267 |

