- Resin Fibre Disc
- 4 1/2" diameter
- 7/8" center hole
- 50 grit
- Aluminum Oxide
applications
- Ideal for sanding aluminum, copper, brass, zinc, stainless steel, and fiberglass
- For malleable materials
features
- Noncoated to expose grain for faster material removal
- Reduces loading
| Material | Aluminum Oxide |
| Center Hole | 7/8 in |
| Adhesive Backing | No |
| Grit | 50 |
| Dia. | 4.5 in |
| Weight | 1.0 LB |
| EAN or UPC | 45242163342 |

