- Resin Fibre Disc
- 4 1/2" diameter
- 7/8" center hole
- 36 grit
- Alumina Zirconia
description
- High performance Alumina Zirconia disc offers a tough self-sharpening grain. Requires a medium to heavy operator pressure for optimum performance.
applications
- Ideal for paint removal on cars, boats, and fiberglass
- Metal applications
features
- Reduces disc glazing
| Material | Alumina Zirconia |
| Center Hole | 7/8 in |
| Grit | 36 |
| Adhesive Backing | No |
| Dia. | 4.5 in |
| Weight | 1.6 LB |
| EAN or UPC | 45242163564 |

