- 4 1/2" dia. Flap Disc
- 60 grit
- Zirconium
- 5/8-11 nut center hole
- package quantity: 1
| Dia. | 4.5 in |
| Grit | 60 |
| Center Hole | 5/8-11 nut |
| Abrasive Material | Zirconium |
| Weight | 0.44 LB |
| Dia. | 4.5 in |
| Grit | 60 |
| Center Hole | 5/8-11 nut |
| Abrasive Material | Zirconium |
| Weight | 0.44 LB |