- (2)SPONGE PAD M12F ORBIT SANDER
description
- The MILWAUKEE® Sponge Interface Pad for M12 FUEL Orbital Detail Sander is the ideal solution for sanding contours and profiles. The pad's flexible material conforms to curved surfaces, preventing the over-sanding of high points. The sponge pad geometry is optimized for sanding edges and tight corners. The high-quality hook and loop provides a secure connection and fast grit swaps. This product is for use with MILWAUKEE® Mesh Sanding Sheets for MILWAUKEE® M12 FUEL Orbital Detail Sander. Sanding sheets are sold separately.
features
- For use with Milwaukee Mesh sanding sheets
- Ideal for sanding contours and profiles
- Exclusively compatible with Milwaukee M12 FUEL Orbital Detail Sander (2531)
- Sponge pad conforms to curved surfaces to prevent over-sanding high points
- Pad geometry optimized for sanding edges and tight corners
- Hook & loop for secure connection and fast grit swaps
- Pair with sanding sheet for use in wood, metal and plastics
- Sponge pad attaches to tool backing pad and sanding sheets for use
- Sanding sheets sold separately
- Includes: (1) Sponge Interface Pad for M12 FUEL Orbital Detail Sander
| Weight | 0.08 LB |
| EAN or UPC | 45242645381 |

