- Phenolic Coated Disc
- 9 in Diameter
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 9 in |
| Tool Shape | Type 1 |
| Mounting | Threaded Hole |
| RPM [Max] | 7000 rpm |
| Type | Disc |
| Body Material | Phenol |
| Weight | 0.41 LB |
| EAN or UPC | 45242164103 |
| Type of Abrasive | Coated |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 9 in |
| Tool Shape | Type 1 |
| Mounting | Threaded Hole |
| RPM [Max] | 7000 rpm |
| Type | Disc |
| Body Material | Phenol |
| Weight | 0.41 LB |
| EAN or UPC | 45242164103 |