- 3” Assorted 80, 120, 180 Grit Mesh Sanding Discs with POWERGRID™ Tear Resistant Mesh – 12 pk + Pad Saver
description
- The MILWAUKEE® 3” Mesh Sanding Discs are designed with POWERGRID™ Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These sanding discs use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding discs are easy to clean for longer life
- simply shake, vacuum, blow or rinse to clear away debris. High-quality hook and loop provides a secure connection and fast grit swaps. These sanding discs are available in 80 grit - 400 grit for use in wood, metal, and plastics.
features
- POWERGRID™ Tear Resistant Mesh for maximum durability
- Up to 12X longer life vs. standard sandpaper
- Open weave design minimizes clogging for a smooth and flawless finish
- For use with 3” sanders
- Durable nylon backing protects against sharp edges, tight corners & tough removal
- Reusable and easy to clean for longer life
- Sharp aluminum oxide grain for rapid material removal
- Hook & loop for secure connection and fast grit swaps
- Includes free pad saver for reduced wear on sander pad
- Ideal for wood, metal and plastics
- Available in grits 80 – 400
- Includes: (4) 3" 80 Grit Mesh Sanding Discs, (4) 3" 120 Grit Mesh Sanding Discs, (4) 3" 180 Grit Mesh Sanding Discs, (1) Pad Saver
| Weight | 0.15 LB |
| EAN or UPC | 45242860821 |

