Skip to content Skip to navigation menu
Bandfile Belt

48-80-7120

Bandfile Belt
Item #120940100
  • 3/8” x 13” 120 Grit Bandfile Belts – 4 pack
Bandfile Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8” x 13” 120 Grit Bandfile Belts – 4 pack

description

  • The MILWAUKEE® 3/8” x 13” 120 Grit Bandfile Belts deliver less loading for faster cleanup. This belt features a premium ceramic grain designed to file down surfaces faster than aluminum oxide. The durable Y-weight polyester, waterproof, cloth backing reduces edge fray and increases product life. Stearate Coating improves grain adhesion while reducing loading to ensure maximum productivity and cooler cutting. Accomplishes consistent, smooth clean-ups in metal, wood, plastic, and fiberglass. Available in 40-120 grits.

features

  • Faster Material Removal With Ceramic Grain
  • Longer Life, Reduced Edge Fraying
  • Less Loading, Improved Grain Adhesion
  • Maintains Belt Shape With Durable Backing
  • Consistent, Smooth Finish in Metal, Wood, Plastic, Fiberglass
  • Compatible With All 3/8” x 13” Bandfiles
  • Available in Grits 40-124
  • Made in USA
Weight 0.18 LB
EAN or UPC 45242252572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison