- 20 oz Capacity
- Red
- Metal Material
description
- The MILWAUKEE® PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 20oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
features
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Smooth Open & Close
- Double Wall Vacuum Insulation
- Dishwasher Safe
- Sliding Magnetic Lid
- Impact Resistant Body
- 20oz Capacity
- Modular Connectivity with ALL PACKOUT™ Components
| Width | 3.6 in |
| Warranty | Limited Lifetime |
| Color | Red |
| Depth | 3.5 in |
| Height | 7 in |
| Material | Metal |
| Weight | 0.97 LB |
| EAN or UPC | 45242682188 |

