- 14 Pieces
- Twist Bit Type
description
- The MILWAUKEE® THUNDERBOLT® 14PC Titanium Drill Bit Set offers heavy-duty performance on the jobsite. Titanium coating reduces heat build-up and keeps the bit sharper providing up to 3X longer life. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE® THUNDERBOLT® Titanium Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- THUNDERBOLT® bits feature 135° split point tip and thicker core for durability and long life
- 135° split point tip for precision starts and faster holes
- Titanium coated for 3x Longer life and corrosion resistance
- Thicker core resists breaking
- Parabolic flute form clears chips fast
- 3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck
- Designed for use with Drill Drivers
- Ideal for Metal, Wood, & Plastics
- Customizable accessory case is designed for use in PACKOUT™
includes
- (1) 1/16"
- (1) 5/64"
- (1) 3/32"
- (1) 7/64"
- (2) 1/8"
- (1) 9/64"
- (1) 5/32"
- (1) 3/16"
- (1) 7/32"
- (1) 1/4"
- (1) 5/16"
- (1) 3/8"
- (1) 1/2" Drill Bits
| No. of Pieces | 14 |
| Quick Change Impact Driver Bit | No |
| Case Included | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Drill Bit Length Type | Jobber |
| No. of Ends | Single |
| Bit Sizes | 1/16 in, 5/64 in, 3/32 in, 7/64 in, (2) 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in and 1/2 in |
| Includes | (1) 1/16", (1) 5/64", (1) 3/32", (1) 7/64", (2) 1/8", (1) 9/64", (1) 5/32", (1) 3/16", (1) 7/32", (1) 1/4", (1) 5/16", (1) 3/8", (1) 1/2" Drill Bits |
| Bit Type | Twist |
| Bit Material | Titanium Coated |
| Finish | TiN |
| Drill Point Design | Split |
| Weight | 0.97 LB |
| EAN or UPC | 45242186860 |

