- 95 Pieces
- Various
description
- The Milwaukee 95-piece drill and drive set helps provide solutions for multiple drilling and fastening applications. The drill bits are Suitable for use with drilling metal, wood and plastic. The driving bits are intended for use in quick change projects.
features
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Includes a durable storage case
- Premium grade S2 tool steel - durable composition equals longer bit life
- Driving bits are crafted from high-grade S2 tool steel that helps provide excellent wear resistance for long life and drilling bits are made from black oxide for extended life
| Family Name | 95-Piece S2 Drill and Drive Kit |
| No. of Pieces | 95 |
| Tip Size | 5/32 in, 3/16 in, 1/4 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in |
| Quick Change Kit | Yes |
| Tip Type | Torx®, Square, Slotted, Pozidrive, Phillips, Hex |
| Magnetic | Yes |
| Quick Change Chuck Included | No |
| Weight | 2.109 LB |
| EAN or UPC | 45242345441 |

