- Fractional
- 9/64 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The THUNDERBOLT® web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee® THUNDERBOLT® titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. Includes two bits.
features
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Extreme durability: thicker web provides greater strength
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
| Drill Point Angle | 135⁰ |
| Shank Diameter | 0.14 in |
| Bit Material | Titanium Coated |
| Bit Dia. | 0.141 in |
| Drill Diameter | 0.141 in |
| Style | Split |
| Grade | Heavy Duty |
| Drill Size | 9/64 in |
| Finish | TiN |
| Bit Type | Specialty |
| Drill Bit Length Type | Jobber |
| Length | 5.5 in |
| Cut Direction | Right Hand |
| No. of Pieces | 1 |
| Quick Change Impact Driver Bit | No |
| Recommended Safety Equipment | Safety Glasses |
| Drill Point Design | Split |
| Material | Titanium |
| Cutting Depth | 5 in |
| Chuck Size Required [Min] | 1/4 in |
| Direction of Rotation | Right Hand |
| Drilling Depth | 5 in |
| Single/Double End | Single |
| Size Type | Fractional |
| Point Angle | 135° |
| Flute Length | 5 in |
| Shank Dia. | 0.141 in |
| Type | Single End, Heavy Duty |
| Series | Milwaukee® Thunderbolt® Titanium Coated Drill Bits |
| Drill Style | Jobber Length |
| Weight | 0.02 LB |
| EAN or UPC | 45242187768 |

