- Fractional
- 7/32 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. Includes two bits.
features
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Extreme durability: thicker web provides greater strength
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
| Size Type | Fractional |
| Direction of Rotation | Right Hand |
| Single/Double End | Single |
| Drilling Depth | 6 in |
| Grade | Heavy Duty |
| Cut Direction | Right Hand |
| No. of Pieces | 1 |
| Bit Type | Specialty |
| Cutting Depth | 6 in |
| Chuck Size Required [Min] | 1/8 in |
| Style | Split |
| Material | Titanium |
| Finish | TiN |
| Recommended Safety Equipment | Safety Glasses |
| Point Angle | 135° |
| Drill Point Angle | 135⁰ |
| Drill Diameter | 0.219 in |
| Shank Diameter | 0.218 in |
| Drill Style | Jobber Length |
| Series | Milwaukee® Thunderbolt® Titanium Coated Drill Bits |
| Shank Dia. | 0.219 in |
| Drill Point Design | Split |
| Bit Dia. | 0.218 in |
| Length | 6.8 in |
| Drill Size | 7/32 in |
| Quick Change Impact Driver Bit | No |
| Drill Bit Length Type | Jobber |
| Type | Single End, Heavy Duty |
| Flute Length | 6 in |
| Bit Material | Titanium Coated |
| Weight | 0.04 LB |
| EAN or UPC | 45242187843 |

