- Fractional
- 5/16 in Drill Size
- Titanium Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.
features
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Extreme durability: thicker web provides greater strength
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up
| Cutting Depth | 6 in |
| Direction of Rotation | Right Hand |
| Bit Material | Titanium Coated |
| Cut Direction | Right Hand |
| Flute Length | 6 in |
| Grade | Heavy Duty |
| Bit Type | Specialty |
| Shank Dia. | 0.313 in |
| Recommended Safety Equipment | Safety Glasses |
| Length | 6.8 in |
| Bit Dia. | 0.313 in |
| Chuck Size Required [Min] | 1/2 in |
| Style | Split |
| Series | Milwaukee® Thunderbolt® Titanium Coated Drill Bits |
| Drill Diameter | 0.313 in |
| No. of Pieces | 1 |
| Drill Size | 5/16 in |
| Drill Point Angle | 135⁰ |
| Drill Style | Jobber Length |
| Finish | TiN |
| Type | Single End, Heavy Duty |
| Drilling Depth | 6 in |
| Quick Change Impact Driver Bit | No |
| Shank Diameter | 0.312 in |
| Drill Bit Length Type | Jobber |
| Drill Point Design | Split |
| Single/Double End | Single |
| Size Type | Fractional |
| Material | Titanium |
| Point Angle | 135° |
| Weight | 0.09 LB |
| EAN or UPC | 45242187942 |

