- Metric
- 13 mm Drill Size
- Cobalt Material
- Jobber Length Drill Style
description
- Milwaukee® COBALT RED HELIX™ drill bits are engineered for extreme durability and long life in hard metal applications. Designed with a variable helix ™ that includes an aggressive 35° helix angle which ends at 15°, the cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.
features
- Up to 10X life vs. black oxide
- RED HELIX™ design for Rapid Chip Removal™
- 135° split point for precision start no walking
- CHIP BREAKER™ decreased heat buildup
- Secure Grip™ - prevents bit from slipping in chuck
- Metric sizing
| Material | Cobalt |
| Drill Size | 13 mm |
| Shank Dia. | 0.51 in |
| Single/Double End | Single |
| Chuck Size Required [Min] | 3/4 in |
| Length | 5.9 in |
| Size Type | Metric |
| Bit Type | Twist |
| Type | Single End |
| Bit Material | Cobalt |
| Drill Style | Jobber Length |
| Drill Bit Length Type | Jobber |
| Drill Point Angle | 135⁰ |
| Shank Diameter | 0.51 in |
| Direction of Rotation | Right Hand |
| Drill Point Design | Split |
| Finish | Uncoated/Bright Finish |
| Style | Split |
| Cut Direction | Right Hand |
| No. of Pieces | 1 |
| Drill Diameter | 0.512 in |
| Flute Length | 3.98 in |
| Series | Milwaukee® Cobalt RED HELIX™ Drill Bits |
| Bit Dia. | 0.51 in |
| Quick Change Impact Driver Bit | No |
| Point Angle | 135° |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.24 LB |
| EAN or UPC | 45242519590 |

