- Fractional
- 3/32 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® Black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Flute Length | 4 in |
| Bit Type | Twist |
| Finish | Black Oxide |
| Drill Point Design | Split |
| Length | 6 in |
| Drill Bit Length Type | Jobber |
| Quick Change Impact Driver Bit | No |
| Chuck Size Required [Min] | 1/4 in |
| Drill Style | Jobber Length |
| Material | Black Oxide |
| Direction of Rotation | Right Hand |
| Cut Direction | Right Hand |
| Size Type | Fractional |
| Drill Point Angle | 135⁰ |
| No. of Pieces | 1 |
| Point Angle | 135° |
| Type | Single End |
| Recommended Safety Equipment | Safety Glasses |
| Single/Double End | Single |
| Bit Material | Black Oxide |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Style | Split |
| Bit Dia. | 0.094 in |
| Shank Diameter | 1/4 in |
| Shank Dia. | 0.25 in |
| Drill Diameter | 0.094 in |
| Drill Size | 3/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 45242166756 |

