- Fractional
- 11/64 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Drill Point Angle | 135⁰ |
| Size Type | Fractional |
| Quick Change Impact Driver Bit | No |
| Type | Single End |
| Recommended Safety Equipment | Safety Glasses |
| Drill Bit Length Type | Jobber |
| Shank Dia. | 0.25 in |
| Drill Style | Jobber Length |
| Bit Type | Twist |
| Shank Diameter | 1/4 in |
| Drill Diameter | 0.172 in |
| Finish | Black Oxide |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| No. of Pieces | 1 |
| Bit Material | Black Oxide |
| Material | Black Oxide |
| Drill Point Design | Split |
| Style | Split |
| Direction of Rotation | Right Hand |
| Point Angle | 135° |
| Flute Length | 4 in |
| Drill Size | 11/64 in |
| Cut Direction | Right Hand |
| Single/Double End | Single |
| Chuck Size Required [Min] | 1/4 in |
| Bit Dia. | 0.172 in |
| Length | 6 in |
| Weight | 0.03 LB |
| EAN or UPC | 45242166848 |

