- Fractional
- 7/32 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Bit Material | Black Oxide |
| Style | Split |
| Flute Length | 4 in |
| Quick Change Impact Driver Bit | No |
| Cutting Depth | 4 in |
| Shank Dia. | 0.25 in |
| Length | 6 in |
| Material | Black Oxide |
| Drill Point Design | Split |
| Bit Dia. | 0.219 in |
| Cut Direction | Right Hand |
| Finish | Black Oxide |
| Recommended Safety Equipment | Safety Glasses |
| Drilling Depth | 4 in |
| Type | Single End |
| Size Type | Fractional |
| No. of Pieces | 1 |
| Bit Type | Twist |
| Drill Bit Length Type | Jobber |
| Drill Point Angle | 135⁰ |
| Shank Diameter | 1/4 in |
| Direction of Rotation | Right Hand |
| Drill Size | 7/32 in |
| Drill Style | Jobber Length |
| Drill Diameter | 0.219 in |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Point Angle | 135° |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Weight | 0.05 LB |
| EAN or UPC | 45242166893 |

