- Fractional
- 15/64 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Drill Style | Jobber Length |
| Drill Point Design | Split |
| Drill Size | 15/64 in |
| Direction of Rotation | Right Hand |
| Drilling Depth | 4 in |
| Bit Type | Twist |
| Size Type | Fractional |
| Chuck Size Required [Min] | 1/4 in |
| Finish | Black Oxide |
| Cutting Depth | 4 in |
| Bit Dia. | 0.234 in |
| Bit Material | Black Oxide |
| Type | Single End |
| Drill Bit Length Type | Jobber |
| Style | Split |
| No. of Pieces | 1 |
| Recommended Safety Equipment | Safety Glasses |
| Shank Diameter | 1/4 in |
| Point Angle | 135° |
| Drill Diameter | 0.234 in |
| Drill Point Angle | 135⁰ |
| Single/Double End | Single |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Flute Length | 4 in |
| Material | Black Oxide |
| Cut Direction | Right Hand |
| Shank Dia. | 0.25 in |
| Quick Change Impact Driver Bit | No |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242166909 |

