- Fractional
- 9/32 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Bit Type | Twist |
| Drilling Depth | 4 in |
| Length | 6 in |
| Size Type | Fractional |
| Recommended Safety Equipment | Safety Glasses |
| Drill Diameter | 0.281 in |
| Cutting Depth | 4 in |
| Type | Single End |
| Bit Material | Black Oxide |
| Quick Change Impact Driver Bit | No |
| Shank Diameter | 1/4 in |
| Shank Dia. | 0.25 in |
| Drill Bit Length Type | Jobber |
| Drill Style | Jobber Length |
| Point Angle | 135° |
| Cut Direction | Right Hand |
| Drill Point Design | Split |
| Flute Length | 4 in |
| Direction of Rotation | Right Hand |
| No. of Pieces | 1 |
| Drill Size | 9/32 in |
| Material | Black Oxide |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Finish | Black Oxide |
| Style | Split |
| Drill Point Angle | 135⁰ |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Bit Dia. | 0.281 in |
| Weight | 0.07 LB |
| EAN or UPC | 45242166930 |

