- Fractional
- 3/8 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Finish | Black Oxide |
| Drill Size | 3/8 in |
| Style | Split |
| Length | 6 in |
| Shank Diameter | 1/4 in |
| Flute Length | 4 in |
| Drill Style | Jobber Length |
| Bit Dia. | 0.375 in |
| Point Angle | 135° |
| Grade | Heavy Duty |
| Cutting Depth | 4 in |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Drill Diameter | 0.375 in |
| Drilling Depth | 4 in |
| Cut Direction | Right Hand |
| Chuck Size Required [Min] | 1/4 in |
| Material | Black Oxide |
| Drill Bit Length Type | Jobber |
| Shank Dia. | 0.25 in |
| Drill Point Angle | 135⁰ |
| No. of Pieces | 1 |
| Recommended Safety Equipment | Safety Glasses |
| Quick Change Impact Driver Bit | No |
| Direction of Rotation | Right Hand |
| Drill Point Design | Split |
| Bit Material | Black Oxide |
| Bit Type | Twist |
| Size Type | Fractional |
| Single/Double End | Single |
| Type | Single End, Heavy Duty |
| Weight | 0.12 LB |
| EAN or UPC | 45242167012 |

