- Fractional
- 7/16 in Drill Size
- Black Oxide Material
- Jobber Length Drill Style
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Drill Style | Jobber Length |
| Bit Material | Black Oxide |
| Finish | Black Oxide |
| Drill Bit Length Type | Jobber |
| Drill Size | 7/16 in |
| Material | Black Oxide |
| Direction of Rotation | Right Hand |
| Cutting Depth | 4 in |
| Style | Split |
| Drilling Depth | 4 in |
| Drill Point Design | Split |
| Drill Diameter | 0.438 in |
| Length | 6 in |
| Chuck Size Required [Min] | 1/4 in |
| Single/Double End | Single |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 0.438 in |
| Quick Change Impact Driver Bit | No |
| Drill Point Angle | 135⁰ |
| Point Angle | 135° |
| Flute Length | 4 in |
| Type | Single End, Heavy Duty |
| Grade | Heavy Duty |
| Shank Dia. | 0.25 in |
| Shank Diameter | 1/4 in |
| Series | Milwaukee® Thunderbolt® Black Oxide |
| Size Type | Fractional |
| Cut Direction | Right Hand |
| No. of Pieces | 1 |
| Bit Type | Twist |
| Weight | 0.16 LB |
| EAN or UPC | 45242167067 |

