- Fractional
- 1/4 in Drill Size
- Black Oxide Material
- Aircraft Drill Style
description
- Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
features
- THUNDERBOLT® web provides longer life and faster driller times
- Fast, accurate drilling: 135-Degree split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Direction of Rotation | Right Hand |
| Bit Type | Twist |
| No. of Pieces | 1 |
| Drilling Depth | 10 in |
| Cutting Depth | 10 in |
| Size Type | Fractional |
| Point Angle | 135° |
| Drill Size | 1/4 in |
| Finish | Black Oxide |
| Series | Milwaukee® S&D Black Oxide Aircraft Drill Bits |
| Bit Material | Black Oxide |
| Quick Change Impact Driver Bit | No |
| Drill Point Angle | 135⁰ |
| Recommended Safety Equipment | Safety Glasses |
| Style | Split |
| Drill Point Design | Split |
| Single/Double End | Single |
| Drill Diameter | 0.25 in |
| Bit Dia. | 0.25 in |
| Chuck Size Required [Min] | 1/4 in |
| Flute Length | 10 in |
| Type | Single End |
| Length | 12 in |
| Drill Style | Aircraft |
| Cut Direction | Right Hand |
| Shank Dia. | 0.25 in |
| Material | Black Oxide |
| Drill Bit Length Type | Aircraft |
| Shank Diameter | 1/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242167548 |

