- 29 Pieces
- Twist Bit Type
description
- The MILWAUKEE® THUNDERBOLT® 29PC Black Oxide Drill Bit Set offers heavy-duty performance on the jobsite. Black Oxide coating reduces heat build-up and provides corrosion resistance. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE® THUNDERBOLT® Black Oxide Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- 135° Split Point Tip for precision starts and faster holes
- Thicker core resists breaking
- Black Oxide coating for corrosion resistance
- Parabolic flute form clears chips fast
- 3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck
- Designed for use with Drill Drivers
- Ideal for Metal, Wood, & Plastics
- Customizable accessory case is designed for use in PACKOUT™
| Drill Bit Length Type | Jobber |
| Includes | (1) 1/16", (1) 5/64", (1) 3/32", (1) 7/64", (1) 1/8", (1) 9/64", (1) 5/32", (1) 11/64", (1) 3/16", (1) 13/64", (1) 7/32", (1) 15/64", (1) 1/4", (1) 17/64", (1) 9/32", (1) 19/64", (1) 5/16", (1) 21/64", (1) 11/32", (1) 23/64", (1) 3/8", (1) 25/64", (1) 13/32", (1) 27/64", (1) 7/16", (1) 29/64", (1) 15/32", (1) 31/64", (1) 1/2" Drill Bits |
| No. of Ends | Single |
| Case Included | Yes |
| No. of Pieces | 29 |
| Bit Material | Black Oxide |
| Finish | Black Oxide |
| Bit Sizes | 1/16 in to 1/2 in x 64th |
| Bit Type | Twist |
| Size Range | 1/16 in to 1/2 in x 64th |
| Quick Change Impact Driver Bit | No |
| Recommended Safety Equipment | Safety Glasses |
| Drill Point Design | Split |
| Weight | 3.12 LB |
| EAN or UPC | 45242174041 |

