- 12 Pieces
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| Finish | Black Oxide |
| No. of Pieces | 12 |
| Drill Bit Length Type | Jobber |
| Recommended Safety Equipment | Safety Glasses |
| Drill Point Design | Split |
| Bit Type | Twist |
| Single/Double End | Single |
| Quick Change Impact Driver Bit | No |
| Bit Material | Black Oxide |
| Bit Sizes | 0.11 in |
| Case Included | No |
| Weight | 0.07 LB |
| EAN or UPC | 45242184514 |

