- 15/32 in Cutting Dia.
- Twist Drill Style
- Black Oxide Material
description
- Milwaukee® THUNDERBOLT® black oxide jobber length drill bits are designed for extreme durability and long life. The THUNDERBOLT® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-flat secure-grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8 in. chucks.
features
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135-degree split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
| No. of Pieces | 1 |
| Bit Material | Black Oxide |
| Finish | Black Oxide |
| Bit Dia. | 0.469 in |
| Recommended Safety Equipment | Safety Glasses |
| Shank Dia. | 0.375 in |
| Drill Bit Length Type | Jobber |
| Flute Length | 4.313 in |
| Single/Double End | Single |
| Chuck Size Required [Min] | 1/2 in |
| Length | 5.75 in |
| Bit Type | Twist |
| Quick Change Impact Driver Bit | No |
| Drill Point Design | Split |
| Weight | 0.99 LB |
| EAN or UPC | 45242184743 |

