- Fractional
- 1/4 in Drill Size
- Titanium Coated Material
- Hex Shank Drill Style
description
- Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135 degree split point for precision start no walking
| Single/Double End | Single |
| Size Type | Fractional |
| Drill Style | Hex Shank |
| Bit Material | Titanium Coated |
| Drill Size | 1/4 in |
| Bit Dia. | 1/4 in |
| Shank Dia. | 0.25 in |
| Length | 4.13 in |
| Case Included | No |
| Recommended Safety Equipment | Safety Glasses |
| Flute Length | 2.46 in |
| Bit Type | Twist |
| Material | Titanium Coated |
| End Type | Single End |
| Shank Style | Hex |
| Shank Diameter | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 45242353149 |

