- 23 Pieces
- Twist Bit Type
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 23PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- RED HELIX™ Technology combines QUAD EDGE™ tip, VARIABLE HELIX™ flute, and thicker tapered web
- QUAD EDGE Tip™ stays sharper longer
- VARIABLE HELIX™ flute designed for rapid chip removal
- Thicker tapered web design increases bit strength
- Titanium Coated for 5X Life vs. Black Oxide Drill Bits
- 1/4" hex shank for use with Impact Drivers and Drill Drivers
- Ideal for Metal, Wood, & Plastics
- Laser etched size for easy identification
- Customizable accessory case is designed for use in PACKOUT™
| Case Included | Yes |
| Recommended Safety Equipment | Safety Glasses |
| Finish | TiN |
| Bit Type | Twist |
| Size Range | 1/16 in to 1/2 in |
| No. of Ends | Single |
| Includes | (2) 1/16", (2) 5/64", (1) 3/32", (2 ) 7/64", (2) 1/8", (2) 9/64", (2) 5/32", (1) 11/64", (2) 3/16", (1) 13/64", (1) 7/32", (1) 15/64", (2) 1/4", (1) 5/16", (1) 3/8" Drill Bits |
| Chuck Fitment | Hex |
| No. of Pieces | 23 |
| Weight | 1.1 LB |
| EAN or UPC | 45242353323 |

