- 4 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
includes
- (1) 1/8"
- (1) 5/32"
- (1) 3/16"
- (1) 1/4" Drill Bits
| Case Included | No |
| Drill Point Design | Split |
| Bit Material | Titanium Coated |
| Quick Change Impact Driver Bit | Yes |
| Bit Type | Set |
| Finish | TiN |
| Includes | (1) 1/8", (1) 5/32", (1) 3/16", (1) 1/4" Drill Bits |
| Recommended Safety Equipment | Safety Glasses |
| No. of Ends | Single |
| No. of Pieces | 4 |
| Bit Sizes | 1/8 in, 5/32 in, 3/16 in, 1/4 in |
| Drill Bit Length Type | Jobber |
| Weight | 0.13 LB |
| EAN or UPC | 45242471102 |

