Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135-Degree split point for precision start no walking
Metric sizing
Recommended Safety Equipment
Safety Glasses
Material
Titanium
Series
SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™
Bit Dia.
3 mm
No. of Pieces
1
Quick Change Impact Driver Bit
Yes
Shank Diameter
1/4 in
Shank Dia.
0.25 in
Drill Point Design
Standard
Drill Style
Jobber Length
Style
Standard
Length
0.25 in
Bit Type
General Purpose
Drill Bit Length Type
Jobber
Direction of Rotation
Right Hand
Chuck Size Required [Min]
1/4 in
Bit Material
Titanium Coated
Cut Direction
Right Hand
Drill Size
3 mm
Flute Length
0.91 in
Drill Point Angle
135⁰
Point Angle
135°
Size Type
Metric
Finish
TiAIN, Low Friction
Single/Double End
Single
Type
Single End, Impact Duty
Grade
Impact Duty
Drill Diameter
0.118 in
Weight
0.05 LB
EAN or UPC
45242520060
We're here for you
with Service Centers across the country - We have your back