Milwaukee® SHOCKWAVE™ Impact duty titanium drill bits with RED HELIX™ are engineered for impacts and drills. Designed with a variable helix ™ with an aggressive 35° helix angle which ends at 15°, the impact duty titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.
features
Titanium coating for up to 3X life vs. black oxide
SHOCKWAVE™ Impact duty, engineered for drills and impacts
RED HELIX™ design for Rapid Chip Removal™
CHIP BREAKER™ decreased heat buildup
135-Degree split point for precision start no walking
Metric sizing
Drill Point Angle
135⁰
Grade
Impact Duty
Chuck Size Required [Min]
1/4 in
Drill Size
4.5 mm
Bit Material
Titanium Coated
Cut Direction
Right Hand
Type
Single End, Impact Duty
Single/Double End
Single
Shank Dia.
0.25 in
Length
0.25 in
Point Angle
135°
Drill Bit Length Type
Jobber
Shank Diameter
1/4 in
Flute Length
1.14 in
Style
Standard
Size Type
Metric
Finish
TiAIN, Low Friction
Quick Change Impact Driver Bit
Yes
No. of Pieces
1
Bit Type
General Purpose
Material
Titanium
Drill Point Design
Standard
Recommended Safety Equipment
Safety Glasses
Drill Style
Jobber Length
Series
SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™
Drill Diameter
0.177 in
Bit Dia.
4.5 mm
Direction of Rotation
Right Hand
Weight
0.04 LB
EAN or UPC
45242520114
We're here for you
with Service Centers across the country - We have your back