- Step Drill Bit
- 3/16 to 7/8" Size Range
- 12 Steps
- 1/16" Increments
- 3/8" Shank
features
- Single cutting edge provides true round holes every time
- High speed steel make-up is ideal for cutting into stainless steel, aluminum, brass, copper, plastic and more
- Black oxide finish resists corrosion for longer life
- Speed start tip starts fast and reduces the risk of bit walking
- Laser etched markings for fast, easy hole size identification
- Three-flat shank prevents bit from slipping in the chuck
| No. of Steps | 12 |
| Size Range | 3/16 to 7/8" |
| Shank | 3/8 in |
| Diameter | 7/8 in |
| Increment (Length) | 1/16 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242171958 |

