- 3.283 in Overall Length
description
- Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral flute produces 2x faster holes.
features
- Optimized for impact drivers, drill/driver compatible
- Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
- The Rapid Strike Tip™ provides fast and accurate starts
- A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
- The optimized Shockzone™ reduces early shank breaks
- Made in the USA with global materials
- 10 steps with laser engraving for clear stop on size identification
includes
- (1) SHOCKWAVE Impact Duty Step Bit #3 3/16 - 3/4"
| Shank Dia. | 0.25 in |
| Includes | (1) SHOCKWAVE Impact Duty Step Bit #3 3/16 - 3/4" |
| Finish | TiAIN |
| Chuck Size Required [Min] | 1/4 in |
| Drilling Depth | 1.628 in |
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Overall Length | 3.283 in |
| Bit Type | step |
| Flute Length | 1.628 in |
| Weight | 0.16 LB |
| EAN or UPC | 45242505074 |

