- 3.65 in Overall Length
- Bi-Metal Material
description
- The MILWAUKEE® #4 Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance in cordless drills used on low-speed in Stainless Steel and high speed for mild steel.
features
- Up to 15X Life in Stainless Steel & Over a 1000 Holes in Mild Steel
- Up to 2X Faster with Rapid Strike Tip™
- Elongated dual- flute for best heat management
- Smaller steps for a smoothest drilling experience
- The Rapid Strike Tip™ provides fast and accurate starts
- Optimized for use in a cordless drill
- Made in the USA with global materials
- 3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck
- Laser-engraved reference marks: Easily stop on any hole size
includes
- (1) Milwaukee Cobalt Step Drill Bit #4 (3/16-7/8")
| No. of Ends | Single |
| Recommended Safety Equipment | Safety Glasses |
| Flute Length | 2.78 in |
| Material | Bi-Metal |
| Overall Length | 3.65 in |
| Chuck Size Required [Min] | 3/8 in |
| Shank Dia. | 0.375 in |
| Drilling Depth | 0.87 in |
| Bit Type | step |
| Includes | (1) Milwaukee Cobalt Step Drill Bit #4 (3/16-7/8") |
| Weight | 0.23 LB |
| EAN or UPC | 45242567614 |

