- P60 Grit
- Sanding Type
- Aluminum Oxide Mineral
description
- For use with the M18™ multi-tool or multi-tool sanding pad, 60 grit sandpaper attaches to the Velcro backing and is used for sanding and material removal of smaller areas or detailed work.
features
- Velcro backing for secure connection to sanding pad
- For use with M18™ sanding pad (48-90-2000)
- Designed holes for additional use of dust extractor kit (49-90-2400)
- 60 Grit sand paper
| Type | Sanding |
| Sander Style | Sheet |
| Backing Material | Velcro |
| Width | 3 1/2 in |
| Color | Brown |
| Grit | P60 |
| Material | Aluminum Oxide |
| Grade | Coarse |
| Length | 3 1/2 in |
| Coat Type | Closed Coat |
| Weight | 0.15 LB |
| EAN or UPC | 45242349166 |

