- 10 1/2 in Overall Length
description
- This extension is threaded on both ends with 5/8 to 11 thread for use with diamond core bits 1-1/4 and 1-1/2 in. in diameter. The extension requires use of adapter 48-04-0160 to mount to Milwaukee mandrill spindle. Up to two extensions can be coupled together for deep coring.
features
- Easy replacement
- Threaded ends
- Coupling of extensions available
- For use with diamond core bits 1-1/4 in. and 1-1/2 in. in diameter
| Material | Steel |
| Overall Length | 10 1/2 in |
| Chuck Size Required [Min] | 1/8 in |
| Weight | 3.0 LB |
| EAN or UPC | 45242172405 |

