- 7 1/2 in Overall Length
description
- The Milwaukee® 7-1/2 in. extension for small thin wall core bits expands your drilling capacity. Made of high-quality steel, the extension extends your drilling by up to 7-1/2 in.. it attaches easily to SDS plus core bit adapters and features smooth, tough thin core construction for dependability. For deeper drilling, use the extension with a Milwaukee 8 in. or 12 in. SDS plus adapter shank.
features
- Highly durable: made of high-quality steel with tough core construction
- Versatile: use with Milwaukee® 8 in. and 12 in. SDS plus adapter shanks for core bits 1-1/2 in. or smaller
- Extends small thin wall core bits
- Thin core construction
| Material | Steel |
| Chuck Size Required [Min] | 1/8 in |
| Quick Change Impact Driver Bit | No |
| Overall Length | 7.5 in |
| Shank Dia. | 1 1/2 in |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 45242172504 |

