- 4 in Length
- 5 Teeth Per Inch
- Wood Blade Type
description
- Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
features
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Cuts wood and nail embedded wood
| Length | 4 in |
| Width | 3/4 in |
| Progressive Blade Tooth Spacing | No |
| Saw Blade Type | Reciprocating Saw |
| Blade Type | Wood |
| Material Cut | Wood |
| Thickness A [Min] | 0.03 in |
| Blade Length | 4 in |
| Saw Blade Width | 0.75 in |
| Thickness | 0.03 in |
| Teeth Per Inch | 5 |
| Blade Thickness | 0.03 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 0.15 LB |
| EAN or UPC | 45242160273 |

