There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
features
Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
Short blade length for cutting in tight locations
Bi-metal construction for increased tooth durability and long blade life
Cuts plaster, plaster with metal lath and plasterboard
cuts on forward and backward stroke
Blade Thickness
0.05 in
Progressive Blade Tooth Spacing
Yes
Blade Type
Multi-Material
Material Cut
Multi-Purpose
Tooth Count
24
Saw Blade Width
1 in
Width
1 in
Blade Cutting Material
Bi-Metal
No. of Teeth
24
Thickness
0.05 in
Teeth Per Inch
6
Saw Blade Type
Reciprocating Saw
Thickness A [Min]
0.05 in
Blade Length
4 in
Length
4 in
Weight
0.15 LB
EAN or UPC
45242160280
We're here for you
with Service Centers across the country - We have your back