- 6 in Length
- 6 Teeth Per Inch
- Multi-Material Blade Type
description
- Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 10 blades.
features
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Cuts schedule 40 PVC pipe up to 4 in. in diameter
| Width | 3/4 in |
| Thickness A [Min] | 0.05 in |
| Blade Thickness | 0.05 in |
| Progressive Blade Tooth Spacing | Yes |
| Thickness | 0.05 in |
| Length | 6 in |
| Tooth Count | 36 |
| Saw Blade Type | Reciprocating Saw |
| Material Cut | Multi-Purpose |
| Blade Length | 6 in |
| Teeth Per Inch | 6 |
| No. of Teeth | 36 |
| Blade Cutting Material | High Speed Steel |
| Saw Blade Width | 0.75 in |
| Blade Type | Multi-Material |
| Weight | 0.22 LB |
| EAN or UPC | 45242160334 |

