Skip to content Skip to navigation menu
Flange Nut Flange Nut

49-05-0051

Flange Nut Flange Nut
Item #101484614
  • Flange Nut
Flange Nut Flange Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flange Nut

description

  • Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.

features

  • For use with Milwaukee 4-1/2 in. and 5 in. sander/grinders
  • To be used with back flange
  • Accessory included as set with flange back
  • Flange nut designed to accommodate 7/8 in. hub depressed center wheel
Material Steel
Color Gray
Accessory Type Grinder Flange Nut
Weight 0.11 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison