Skip to content Skip to navigation menu
Ratchet Tall F/R Kit

49-06-2566

Ratchet Tall F/R Kit
Item #118008306
  • 1/4" HIGH SPEED RATCHET TALL SHIFT KNOB ASSEMBLY
Ratchet Tall F/R Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" HIGH SPEED RATCHET TALL SHIFT KNOB ASSEMBLY

description

  • The MILWAUKEE® 1/4 in. High Speed Ratchet Tall Shift Knob Assembly can replace the original anvil assembly on the M12 FUEL™ 1/4 in. High Speed Ratchet for easier change of direction. The premium design offers greater durability. Tools required for assembly (not included): snap ring pliers and a flat head screwdriver. Instructions for installation included.

features

  • Premium design for greater durability
  • Includes: 1/4" Tall shift knob assembly
  • Height: 1.2" from top of shift knob to bottom of anvil
  • Instructions for installation included
  • Tools required for assembly: snap ring pliers, flat head screwdriver
  • Tools for assembly not included
Weight 0.136 LB
EAN or UPC 45242604005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison