- 3/8 in Anvil Size
- Ball Detent Anvil Type
- Steel Material
description
- The MILWAUKEE® 3/8" Low Profile Anvil Assembly can replace the original anvil assembly included in our M12 FUEL 3/8" Ratchet. This solution is designed to decrease the profile of our 3/8" ratchet and increase access into tight applications. To install and replace the included anvil assembly, snap ring pliers & a flat head screwdriver are required (not included)
features
- Low profile forward reverse knob for increased access
- Made with premium steel for greater durability
- Tools required for assembly: snap ring pliers & flat head screwdriver
- Tools for assembly not included
| Length | 1.3 in |
| Fuel | Yes |
| Width | 0.7 in |
| Motor Type | Not Applicable |
| Material | Steel |
| Drive Size | 3/8 in |
| Height | 0.7 in |
| Anvil Size | 3/8 in |
| Anvil Type | Ball Detent |
| Package Contents | (1)3/8" Low Profile Anvil Assembly(49-06-3053) |
| Voltage | 12 V |
| Depth | 1.3 in |
| Warranty | No Warranty |
| Brushless Motor | Yes |
| RPM [Max] | 400 rpm |
| Type | Anvil Assembly |
| Weight | 0.15 LB |
| EAN or UPC | 45242475988 |

