- 1/2 in Anvil Size
- Ball Detent Anvil Type
- Steel Material
description
- The MILWAUKEE® 1/2" Low-Profile Anvil Assembly can replace the original anvil assembly included with our M12 FUEL 1/2" Ratchet. This solution is designed to decrease the profile of our 1/2" ratchet and increase access into tight applications. To install and replace the included anvil assembly, snap ring pliers & a flat head screwdriver are required (not included)
features
- Low profile forward reverse knob for increased access
- Made with premium steel for greater durability
- Tools required for assembly: snap ring pliers & flat head screwdriver
- Tools for assembly not included
| Brushless Motor | Yes |
| Height | 0.9 in |
| Fuel | Yes |
| Package Contents | (1)1/2" Anvil Assembly(49-06-3054) |
| Material | Steel |
| Anvil Size | 1/2 in |
| Length | 1.5 in |
| Type | Anvil Assembly |
| Motor Type | Not Applicable |
| Voltage | 12 V |
| Anvil Type | Ball Detent |
| Width | 0.9 in |
| Depth | 1.5 in |
| RPM [Max] | 300 rpm |
| Warranty | No Warranty |
| Weight | 0.24 LB |
| EAN or UPC | 45242476138 |

